PISCO Socket Elbow

Sebelum PPN:
Rp409.900 - Rp699.900
Spesifikasi
MaterialOpen ring/POM, resin body/PBT
ShapeSocket elbow
ColorOpen Ring/Resin Body: Light Gray
TypeStandard type
Operating Temperature Range0 to 60°C (without freezing)
Maximum Working Pressure1MPa
FluidAir, water (conditioned)
Material (metal hood)/ProcessingBrass (electroless nickel plating)
PackingNormal packaging
Vacuum Pressure-100kPa

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Be used for general air pressure piping, is the most standard one-touch fittings.
. Large selection of models, correspond to any air pressure piping.
. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting)
Useable: Connection of the screw and tube
Warning
When water use, please use the surge pressure at or below the maximum operating pressure. General tap water is available. When the water use, please be sure to use the insert ring.

Ulasan Produk

Tidak ada ulasan