PISCO Hose Soft Nylon Tube Milky White 5m (Selang Bening / Selang Nilon)

Sebelum PPN:
Rp63.900 - Rp339.900
Spesifikasi
MaterialSoft nylon
ColorMilk white
Length (m)5
Operating Temperature Range (°C)-15 to 90 (unfrozen)
Maximum Working Pressure (MPa)1.0 (when 20°C 65% RH)
CharacteristicsWithstand pressure, weather resistance, cold weather
FluidAir, water, thermal oil
Vacuum Pressure (kPa)-100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
water, at the time of the heat transfer medium used, please use the surge pressure at or below the maximum operating pressure. General tap water is available. Water was connected to the push-in joint, when it is a heating medium used, please always use the insert ring.

Ulasan Produk

Tidak ada ulasan