PISCO SUS316 Tightening Fitting Union Elbow

Sebelum PPN:
Rp449.900 - Rp679.900
Spesifikasi
MaterialSUS316
ShapeUnion elbow
TypeCorrosion resistant type
Operating Temperature RangeIt depends on tube specification range.(without freezing)
Maximum Working PressureIt follows themaximum working pressure of the tube.
FluidAir, water, others
RoHS DirectiveYes
Vacuum Pressure-100kPa

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optimum tightening joints chemicals used excellent SUS316 material corrosion resistance, air-tightness, emphasis (medical, food, semiconductor) of the special environment piping.
Useable: Connection of the tube and the tube (same diameter)
Warning
Tepuneji for the tube, because we do not subjected to Sea Rock processing, please note the time of mounting. Sealing tape to the threaded portion, when using a sealing agent or the like is wound from an end face of the threaded portion leaving 1.5-2 mountain, or please apply.

Ulasan Produk

Tidak ada ulasan