PISCO SUS316 Tightening Fittings Branch Tee

Sebelum PPN:
Rp499.900 - Rp979.900
Spesifikasi
MaterialSUS316
ShapeBranch Tea
TypeCorrosion resistant type
Operating Temperature RangeIt depends on tube specification range.(without freezing)
Maximum Working PressureIt follows themAximum working pressure of the tube.
FluidAir, water, others

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optimum tightening joints chemicals used excellent SUS316 material corrosion resistance, air-tightness, emphasis (medical, food, semiconductor) of the special environment piping.
Useable: Connection of the screw and tube
Warning
Tepuneji for the tube, because we do not subjected to Sea Rock processing, please note the time of mounting. Sealing tape to the threaded portion, when using a sealing agent or the like is wound from an end face of the threaded portion leaving 1.5-2 mountain, or please apply.

Ulasan Produk

Tidak ada ulasan