PISCO Hand Valve Straight B 2 Way Valve

Sebelum PPN:
Rp219.900
Spesifikasi
MaterialLock nail/stainless steel. Open ring, cap lever/polyacetal (POM). Tubes/polyurethane or nylon. Guide ring, metal body, spool/brass (electroless nickel plating). Elastic sleeve, O ring/nitrile rubber (NBR). Resin body/polybutylene terephthalate
ShapeHand Valve straight B 2 way Valve
ColorStandard color (Resin Body-Open Ring: Black, Cap Lever: Blue)
Operating Temperature Range0 to 60°C
Valve SpecificationTwo way valve
Fluidair
Operating Pressure Range0 to 0.9MPa
Compatible Tube Outer Diameter D8mm
Dimension A (mm)8
Dimension B133.5mm
Dimension B227.7mm
Dimension E117mm
Dimension E240.5nm
Dimension F118mm
Dimension F28mm
Dimension L57.2mm
Dimension P115φ mm
Dimensions c18.1mm
Effective Sectional Area8.9mm²

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It opens and closes the air pressure input to the device. 2-way valve.
Useable: Connection of the screw and tube
Warning
L size is a reference dimension after tightening the screw.

Ulasan Produk

Tidak ada ulasan