PISCO Check Valve Straight

Sebelum PPN:
Rp229.900 - Rp679.900
Spesifikasi
MaterialLock Nail, Spring/Stainless. Open Ring/POM (Polyacetal). Tube/Polyurethane, Nylon. Guide Ring, Metal Body/Brass, Electroless Nickel Plating. Elastic Sleeve, O-ring/NBR (Nitrile Rubber). Valve Body/Aluminium
ShapeCheck Valve straight
Operating Temperature Range0 to 60°C (without freezing)
Operating Pressure Range0 to 0.9MPa
AppearanceMetal type
Fluidair
RoHS DirectiveYes
Vacuum Pressure-100kPa

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One-touch fitting built-in check valve
. For supplying only air entered from one side, possible to maintain the pressure on the output side
. Vacuum holding, can be used in the pipe at low pressure
Useable: Connection of the screw and tube
Warning
L size of the tapered screw type is a reference dimension after tightening the screw.

Ulasan Produk

Tidak ada ulasan