PISCO Check Valve Union Straight

Sebelum PPN:
Rp269.900 - Rp829.900
Spesifikasi
Material(Open ring) POM, (guide ring) brass, electroless nickel plating, (lock claw) stainless steel, (elastic sleeve) NBR
ShapeCheck Valve Union Straight
Operating Temperature Range0 to 60°C
Operating Pressure Range0 to 0.9MPa
Body Material(Metal) brass, electroless nickel plating
Fluidair
Material (O-Rings)NBR
Material (Spring)stainlessSpring
Materials (Valve)aluminum
RoHS DirectiveYes
Vacuum Pressure-100kPa

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One-touch fitting built-in check valve
. For supplying only air entered from one side, possible to maintain the pressure on the output side
. Vacuum holding, can be used in the pipe at low pressure
Useable: Connection of the tube and the tube (same diameter)

Ulasan Produk

Tidak ada ulasan