PISCO Main Block Plug

Sebelum PPN:
Rp34.900 - Rp43.900
Spesifikasi
MaterialMetal body, guide ring/brass+nickel plating. Resin body/polybutylene terephthalate (PBT). Open ring/polyacetal (POM). Lock nail/stainless steel. Tube/polyurethane, nylon, etc. Elastic sleeve, O ring/nitrile rubber (NBR)
Shapeplug
TypeDistribution type
Operating Temperature Range0 to 60°C (without freezing)
Maximum Working Pressure1.0MPa (coupling module: 0.9 when QMC 20 is used)
Connection Screw TypeM
Fluidair
RoHS DirectiveYes
Vacuum Pressure-100kPa

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Assembly type Mani block of centralized distribution, etc.
. Can ensure the steel pipe pipe and the same flow rate, external dimensions are about half
. Freely combining 14 types of different shapes
Useable: Stopcock

Ulasan Produk

Tidak ada ulasan