PISCO Main Block Elbow B

Sebelum PPN:
Rp53.900 - Rp129.900
Spesifikasi
MaterialMetal body, guide ring/brass+nickel plating. Resin body/polybutylene terephthalate (PBT). Open ring/polyacetal (POM). Lock nail/stainless steel. Tube/polyurethane, nylon, etc. Elastic sleeve, O ring/nitrile rubber (NBR)
ShapeElbow B
TypeDistribution type
Operating Temperature Range0 to 60°C (without freezing)
Connection Screw TypeMxR
Fluidair
Maximum Working Pressure1.0MPa (coupling module: 0.9 when QMC 20 is used)
RoHS DirectiveYes
Vacuum Pressure-100kPa

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Assembly type Mani block concentration distribution or the like. Can ensure the steel pipe pipe and the same flow rate, appearance size is about half. Freely combining 14 types of different shapes
Useable: Air supply port

Ulasan Produk

Tidak ada ulasan