PISCO Branch Elbow

Sebelum PPN:
Rp69.900
Spesifikasi
ShapeBranch elbow
ColorOpen Ring/Resin Body: Black
TypeStandard type
Operating Temperature Range0 to 60°C (without freezing)
Effective Sectional Area2.5mm²
Connection ThreadM6x1
Dimension A (mm)3.8
Dimension B21mm
Dimension D (mm)3.2φ
Dimension E18.2mm
Dimension F14.2mm
Dimension J10.3mm
Dimension L22.2mm
Dimensions c14.9mm
FluidAir, water (conditioned)
Maximum Working Pressure1MPa
Orifice Diameter3φ mm
PackingNormal packaging
Tube Outside Diameter4φ mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Be used for general air pressure piping, is the most standard one-touch fittings. Large selection of models, correspond to any air pressure piping.
. After installation, you can change the take-off angle of the tube.
. (Limited to the combination products of the connection port shape/screw and push-in joint.) Sealing material is Yes in advance application. Therefore, the sealing tape is not required.
Useable: Connection of the screw and tube
Warning
use fluid is the time of water, please use the surge pressure at or below the maximum operating pressure. General tap water is available. Please be sure to attach the insert ring.

Ulasan Produk

Tidak ada ulasan