PISCO Union Wai (Sambungan Y)

Sebelum PPN:
Rp69.900 - Rp84.900
Spesifikasi
MaterialMetal body, guide ring/brass+nickel plating. Resin body/polybutylene terephthalate (PBT). Open ring/polyacetal (POM). Lock nail/stainless steel. Elastic sleeve, O ring/nitrile rubber (NBR)
ShapeUnion Wai
ColorOpen Ring: White, Resin Body: Black
TypeStandard type
Operating Temperature Range0 to 60°C (without freezing)
Compatible Tube MaterialsPolyurethane, Nylon, etc.
FluidAir, water (conditioned)
Material (metal hood)/ProcessingBrass (electroless nickel plating)
Maximum Working Pressure1MPa
PackingNormal packaging

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Be used for general air pressure piping, is the most standard one-touch fittings.
. Large selection of models, correspond to any air pressure piping.
. After installation, you can change the take-off angle of the tube. (Limited to the combination products of the connection port shape/screw and one-touch fittings.)
Useable: Connection of the tube and the tube (same diameter)
Warning
When water use, the surge pressure below the maximum operating pressure, please be sure to use the insert ring.

Ulasan Produk

Tidak ada ulasan