PISCO Check Valve (Katup Konektor)

Sebelum PPN:
Rp139.900 - Rp149.900
Spesifikasi
Material( Valve body presser) POM, (open ring) POM, (guide ring) brass, electroless nickel plating, (lock claw) stainless steel, (elastic sleeve) NBR ( Valve body packing) NBR
ShapeStraight resin type
Operating Temperature Range0 to 60°C
Operating Pressure Range0 to 0.9MPa
Body Material(Resin) PBT, (metal) brass, electroless nickel plating
Fluidair
Material (O-Rings)NBR
Material (Spring)stainlessSpring
Materials (Valve)POM
Vacuum Pressure-100kPa

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Since only air input from one side flows, the pressure on the output side can be maintained.
- Can be used for vacuum holding and low pressure piping.
- Resin type is low cost and lightweight.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait