PISCO Hose Nylon Tube Milky White 10m (Selang Bening / Selang Nilon)

Sebelum PPN:
Rp129.900 - Rp1.299.900
Spesifikasi
MaterialNylon
ColorMilk white
Length (m)10
Operating Temperature Range (°C)-15 to 90 (unfrozen)
Maximum Working Pressure (MPa)1.5 (when 20°C 65% RH)
CharacteristicsWithstand pressure, weather resistance, cold weather
FluidAir, water
Vacuum Pressure (kPa)-100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
When water use, please use the surge pressure at or below the maximum operating pressure. General tap water is not available. Connected to the push-in joint when it is the water used, please be sure to use the insert ring.

Ulasan Produk

Tidak ada ulasan