PISCO Fitting Elbow Pneumatic Mini Type Different Diameter Socket (Nepel Pneumatik L)

Sebelum PPN:
Rp42.900 - Rp59.900
Spesifikasi
MaterialMetal body, guide ring/brass+nickel plating. Resin body/polybutylene terephthalate (PBT). Open ring/polyacetal (POM). Lock nail/stainless steel. Tube/polyurethane, nylon, etc. Elastic sleeve, O ring/nitrile rubber (NBR)
ShapeDifferent diameter socket elbow
ColorOpen Ring/Resin Body: Black
TypeMini type
Operating Temperature Range0 to 60°C (without freezing)
Dimension E14.1mm
Dimension P9mm
Dimensions c11mm
Fluidair
Maximum Working Pressure1MPa
Opening Ring Dimensions9.8x7.8mm
PackingNormal packaging
RoHS DirectiveYes
Vacuum Pressure-100kPa

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Be used for general air pressure piping, it is a compact one-touch fittings. It has been volume ratio of 40% smaller than that of the standard. Large selection of models, correspond to any air pressure piping. After installation, you can change the take-off angle of the tube. (Limited to the combination products of the connection port shape/screw and push-in joint.) Sealing material is Yes in advance application. Therefore, the sealing tape is not required.
Useable: Connection of the tube and fittings

Ulasan Produk

Tidak ada ulasan