PISCO Speed Controller Free Type Meter Out (Katup Kontrol Pneumatik)

Sebelum PPN:
Rp139.900 - Rp319.900
Spesifikasi
MaterialMetal body: Brass+Nickel plating. Resin body: Polyethylene terephthalate (PBT). Open ring: polyacetal (POM). Lock nut: aluminum. Needle: Brass+Nickel Plating
ColorResin body: Black. Locknut: Silver. Open ring: black
Formfree
Operating Temperature Range0 to 60°C
Operating Pressure Range0 to 0.9MPa
Fluidair

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The speed control valve of the drive device with a built-in one-touch fittings.
After installation, the metal body and a resin body to rotate, can change the take-off angle of the tube.
Useable: Connection of the screw and tube.
Warning
L1, L2, L3 size of the tapered screw type is a reference dimension after tightening the screw.

Ulasan Produk

Tidak ada ulasan