PISCO Speed Controller Meter In (Katup Kontrol Pneumatik)

Sebelum PPN:
Rp139.900 - Rp309.900
Spesifikasi
Control MethodMeter Inn
Fluidair
Formelbow
MaterialMetal body: Brass+Nickel plating. Resin body: Polyethylene terephthalate (PBT). Open ring: polyacetal (POM). Lock nut: aluminum. Needle: Brass+Nickel Plating
Operating Pressure Range (MPa)0 to 0.9
Operating Temperature Range (°C)0 to 60
PressureCheckValve operation: 0.05MPa

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The speed control valve of the drive device with a built-in one-touch fittings.
After installation, the metal body and a resin body to rotate, can change the take-off angle of the tube.
Useable: Connection of the screw and tube.
Warning
use fluid is the time of water, please use the surge pressure at or below the maximum operating pressure. General tap water is available. Please be sure to attach the insert ring.

Ulasan Produk

Tidak ada ulasan