PISCO Mini Type Straight

Sebelum PPN:
Rp27.900 - Rp809.900
Spesifikasi
Shapestraight
TypeMini type
Operating Temperature Range0 to 60°C (without freezing)
Fluidair
Material (metal hood)/ProcessingBrass (electroless nickel plating)
Maximum Working Pressure1MPa
Vacuum Pressure-100kPa

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Successful one-touch joint volume ratio of 40% smaller than the standard.
- Large selection of models, correspond to any air pressure piping
- Easy opening of the tube even in an ultra-small
- After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fittings)
- The sealing material is Yes in advance application. Therefore, the sealing tape is not required
Useable: Connection of the screw and tube.

Ulasan Produk

Tidak ada ulasan