PISCO Tube Fitting Female Straight

Sebelum PPN:
Rp37.900 - Rp2.199.900
Spesifikasi
ShapeFemale straight
TypeStandard type
Operating Temperature Range0 to 60°C (without freezing)
Maximum Working Pressure1MPa
FluidAir, water (conditioned)
Vacuum Pressure-100kPa

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Be used for general air pressure piping, is the most standard one-touch fittings.
. Large selection of models, correspond to any air pressure piping.
. After installation, you can change the take-off angle of the tube. (Connection port shape /
. Limited to the combination products of the screw and the one-touch fittings. )
. The sealing material is Yes in advance application. Therefore, the sealing tape is not required.
Useable: Connection of the screw and tube
Warning
use fluid is the time of water, please use the surge pressure at or below the maximum operating pressure. General tap water is available. Please be sure to attach the insert ring.

Ulasan Produk

Tidak ada ulasan