PISCO Plarail Chain HPE Series

Sebelum PPN:
Rp73.900 - Rp839.900
Spesifikasi
Pitch45mm
Operating Temperature Range-10 to 80°C
Dimension T40mm
Body MaterialNylon 6+ glass 20%
Link Number23/m
Maximum Cable and Hose Mass2.5kg/m
Maximum Cable and Hose Outer Diameter20mm
Maximum Free Span1m
Maximum Movement Stroke1.9m
Maximum Tool-up Speed2.5m/s

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dividing the housing unit into two, flap also independently in each, can accommodate a cable by type.
Useable: Open the flap on one side only, you can work, such as replacement of the cable.
Warning
acid, in the atmosphere of alkali, hot water, please be avoided.

Ulasan Produk

Tidak ada ulasan