Sebelum PPN:
Rp8.399.900 - Rp9.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Family Type | H8PS |
|---|---|
| Function | Encoder rotation direction switching, encoder origin specification, angle display switching, rotation display monitor, teaching function, pulse output function, angle/rotation speed display switching function, lead angle function, rotation speed alarm output function, all protect function, cam protect function, Setting step number limit function |
| Insulation Resistance (MΩ) | 100 or more (at 500V DC) between conductive terminals and exposed non-current-carrying metal parts, between all conductive parts and USB connectors |
| Cam Output During Operation | NPN open collector transistor output DC30V max. 100mA/max. (Please use at a total of 1.6A or less for all cam outputs and outputs during operation) Residual voltage DC2V or less |
| EMC standard | EMI: EN61326 / Radiated disturbance field strength: EN55011 Group1 class A / EMS: EN61326 / Electrostatic discharge immunity: EN61000-4-2 / Field strength immunity: EN61000-4-3 / Conducted noise immunity: EN61000-4-6 / Burst Noise immunity: EN61000-4-4・Surge immunity: EN61000-4-5 |
| Electrostatic Strength (kV) | 8 (malfunction), 15 (destruction) |
| Impact Durability (m/s²) | 300 3 times each in each direction of 3 axes |
| Impulse Voltage (V) | Between power input terminals: 1k, between conductive terminals and exposed non-current-carrying metal parts: 1.5k |
| Noise resistance | Between power supply terminals: ±480V, between input terminals: ±600V Square wave noise by noise simulator (pulse width 100ns/1μs, rise 1ns) |
| Number of Setting Steps | Up to 10 steps per cam (can be turned ON/OFF up to 10 times) |
| Output Configuration | NPN transistor output |
| Response Time (ms) | Output: 0.3 or less |
| Safety Standard | cULus(Listing):UL508/CSA C22.2 No.14 |
| Shock Malfunction (m/s²) | 200 3 times each in each direction of 3 axes (excluding when communicating via USB) |
| Unit of Measurement (°) | 0.5 increments (at 720 resolution), 1 increments (at 256/360 resolution) |
| Vibration Resistance (Durability) | 10 to 55Hz, single amplitude 0.75mm, 3 directions, 2h each |
| Vibration Resistance (Malfunction) | 10 to 55Hz, single amplitude 0.5mm, 3 directions, 10 minutes each, excluding USB communication |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Cam Positioner , Flush Mounting , 8 Outputs
Additional functions:
- Origin compensation (zeroing)
- Rotation direction switching
- Angle display switching
- Teaching
- Pulse output
- Angle/number of rotations display switching
- Puncture
- Angle advance
- Number of rotations alarm output
- Setting with support software (order separately).
Cam Precision: 0.5° (for 720 resolution), 1° (for 256/360 resolution).
Additional functions:
- Origin compensation (zeroing)
- Rotation direction switching
- Angle display switching
- Teaching
- Pulse output
- Angle/number of rotations display switching
- Puncture
- Angle advance
- Number of rotations alarm output
- Setting with support software (order separately).
Cam Precision: 0.5° (for 720 resolution), 1° (for 256/360 resolution).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
