OMRON Digital Time Switch (Pengatur Waktu Otomatis)

Sebelum PPN:
Rp4.599.900 - Rp4.899.900
Spesifikasi
Setting ValueMinimum unit: 1min unit
Power ConsumptionApproximately 2.9VA (at AC264V)
Ambient Relative Humidity (RH)25 to 85
Type2ch / week
Case ColorLight gray (Munsell 5Y7 / 1)
Accuracy(Clock) Standard
Control OutputNumber of circuits: 2 independent circuits (2a)<br> Circuit: Power supply circuit and separate circuit (no voltage)<br> Capacity: Resistance not possible AC250V 15A (cosΦ=1), induction not possible AC250V 10A (cosΦ=0.7)
Family TypeH5S
Impact Resistance Durability (m/s²)300 3 axes 6 directions 3 times each
Influence of Voltage± 0.01% ± 0.05s or less ± 0.01% is the value for the set time interval
Insulation Resistance (MΩ)100 or more Between conductive part terminals and exposed non-charged metal parts, between operation power supply circuit and control output, between control outputs, between non-continuous contacts
Operating Ambient Temperature (°C)-10 to +55 (with no icing or condensation)
Power Supply Voltage (V) AC100-240 (50 / 60Hz shared)
Time1 cycle: 1 week (7 days)
Type of OperationDigital quartz system
Vibration Resistance (Destruction)10 to 55Hz, single amplitude 0.375mm, 3 directions, 2ch each

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Independent Day Keys provide easier operation. - Temporary holiday setting function makes it easy to turn OFF output for holidays and non-operating days. - Settings can be made even with the Time Switch turned OFF. - Test mode enables easy pro

Ulasan Produk

Tidak ada ulasan