OMRON Quartz Timer (Pengatur Waktu Otomatis)

Sebelum PPN:
Rp3.099.900 - Rp3.299.900
Spesifikasi
Type of SignSurface mounting, embedded mounting (shared)
Service LifeMechanical: 10 million times or more Electrical: 100,000 times (AC250V 3A resistance load)
Case ColorLight gray (Munsell 5Y7 / 1)
Type of Display7-segment LED (character height: 8 mm), UP lit display
Control OutputReed switch 1c: AC250V 3A resistive load (cosΦ = 1), minimum applicable load DC5V 10mA (P level, reference value)
Withstand Voltage(Between current-carrying terminals and exposed non-current-carrying metal parts, between operation power supply circuit and control output circuit) AC2000V 50/60Hz 1min
Dimensions (mm)48x48
Influence of Voltage(Ratio to set value) ±0.01%±0.05s or less (for power supply start) ±0.005%±0.03s or less (for reset start)
Input SignalReed contact: Input by opening/shorting of contact Non-contact: Input by ON/OFF of open collector transistor
Insulation Resistance (MΩ)(Between conductive part terminals and exposed non-current-carrying metal parts, between operation power supply circuit and control output circuit) 100 or more (at 500 VDC megger)
Operating Ambient Temperature (°C)-10~+55 (no freezing)
Power ConsumptionApprox. 12 VA / 2.5 W (at 240 VAC, 50 Hz)
Power Supply Voltage (V) AC100 to 240
ResetPower reset: Minimum power release time 0.5s External reset and gate: Minimum reset input signal width 0.02s, residual voltage 2V or less
Storage Temperature (°C)-25~+65 (no freezing)
Type of OperationTimed operation, integration operation
Vibration Resistance (Destruction)10~55Hz, single amplitude 0.75mm, 3 directions, 2h each

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan