Spesifikasi
| Type of Operation | Timed operation / self-recovery |
|---|---|
| Return Time (s) | 0.1 or less |
| Adjustable Time | Can be set with all the following time specifications. 0.1s (0.1 second), s (1 second), 0.1m (0.1 minute), m (1 minute), 0.1h (0.1 hour) |
| Ambient Relative Humidity (RH) | 35 to 85 |
| Time Setting | 0.1 seconds to 9990 hours |
| Control Output | AC250V 3A resistive load Minimum applicable load: DC5V 10mA (P level, reference value) |
| Vibration Resistance (Destruction) | 10 to 55Hz, single amplitude 0.75mm, 3 directions, 1h each |
| Impact Resistance Durability (m/s²) | 1000 6 directions 3 times each |
| Influence of Voltage | ± 0.3% ± 0.05 (percentage of s set value) |
| Input Method | No-voltage input (short circuit / open) |
| Insulation Resistance (MΩ) | 100 or more (with DC500V mega) |
| Operating Temperature Range (°C) | -10~+55 (no freezing) |
| Power Consumption | About 10VA/about 1W for AC About 1W for DC |
| Power Supply Voltage (V) | AC200/220/240 |
| Protection Class | IP40 |
| Service Life | Mechanical/10 million times or more (No load, switching frequency 1800 times/h) Electrical/100,000 times or more (AC250V 3A resistance load, switching frequency 1800 times/h) |
| Timed Contacts | 2c |
| Type of Terminal Fitting | Surface mounting, embedded mounting (shared) |
| Withstand Voltage | AC2000V 50 / 60Hz 1min (between charging metal part and non-charging metal part) AC2000V 50 / 60Hz 1min (between control output and operation circuit) AC1000V 50 / 60Hz 1min (between discontinuous contacts) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Elapsed time display window is large, easy to see.
Adopted free power system of AC 24 - 240 V / DC 12 - 240 V.
Moreover, polarity specification is unnecessary for the DC specification.
Eight function functions can be selected by the operation function changeover switch.
Multi time specification from 0.1 second to 9990 hours realized by combination operation of time set switch and time unit switch.
Equipped with various external signal input functions. Connectable with various contactless devices.
UL, CSA standards acquired. Conformed to EMC standard (EN 61812-1), compatible with CE mark.
Withstand voltage
- AC 2000V 50/60Hz 1 min (Between charging metal part and non-charging metal part)
- AC 2000V 50/60Hz 1 min ( between control output and operation circuit) AC 1000 V 50/60 Hz 1 min (between discontinuous contacts)
Power Consumption:
About 10 VA for AC / about 1 W for DC About 1 W
Control output:
AC 250V 3A Resistance load Minimum applicable load: DC 5 V 10 mA (P level, reference value)
Lifespan:
- Mechanical / 10 million times or more (no load switching frequency 1800 times/h)
- Electric / 100 thousand times or more (AC 250 V 3A resistive load switching frequency 1800 times/h)
Adopted free power system of AC 24 - 240 V / DC 12 - 240 V.
Moreover, polarity specification is unnecessary for the DC specification.
Eight function functions can be selected by the operation function changeover switch.
Multi time specification from 0.1 second to 9990 hours realized by combination operation of time set switch and time unit switch.
Equipped with various external signal input functions. Connectable with various contactless devices.
UL, CSA standards acquired. Conformed to EMC standard (EN 61812-1), compatible with CE mark.
Withstand voltage
- AC 2000V 50/60Hz 1 min (Between charging metal part and non-charging metal part)
- AC 2000V 50/60Hz 1 min ( between control output and operation circuit) AC 1000 V 50/60 Hz 1 min (between discontinuous contacts)
Power Consumption:
About 10 VA for AC / about 1 W for DC About 1 W
Control output:
AC 250V 3A Resistance load Minimum applicable load: DC 5 V 10 mA (P level, reference value)
Lifespan:
- Mechanical / 10 million times or more (no load switching frequency 1800 times/h)
- Electric / 100 thousand times or more (AC 250 V 3A resistive load switching frequency 1800 times/h)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/P102415124-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
