Spesifikasi
| Operation Mode | ON when light is received |
|---|---|
| Ambient Humidity (% RH) | Operating: 5 to 85, Storage: 5 to 95 (with no condensation) |
| Ambient Illumination to Use (Lx) | Light receiving surface illuminance fluorescent lamp: 1000 or less |
| Ambient Temperature (°C) | Operating: -25 to +55 Storage: -30 to +80 (no freezing) |
| Cable Length (m) | 2 |
| Case Material | Polybutylene terephthalate (PBT) |
| Control Output | NPN open collector output DC5 to 24V 100mA or less Residual voltage 0.8V or less (at load current 100mA), Residual voltage 0.4V or less (at load current 40mA) |
| Current Consumption (mA) | 35 or less |
| Detection Distance (mm) | 0-5mm (groove width) |
| Detection Method | Transmission type |
| Differential Distance (mm) | 0.025 |
| Emitting Element | GaAs infrared light emitting diode |
| Indicator Lamp | Lights up when light is received (red) |
| Output | NPN |
| Power Supply Voltage (V) | DC5-24 ± 10%, ripple (pp) 10% or less |
| Protection Class | IEC standard IP60 |
| Response Frequency (Hz) | 1k or more (average value is 3k) |
| Standard Sensing Object (mm) | Opaque body 2 x 0.8 mm or more |
| Type of Connection | Cord drawer type |
| Vibration Resistance (Destruction) | 20~2000Hz (peak acceleration 100m/s2) Double amplitude 1.5mm X, Y, Z directions 2h (4min cycle) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Non-modulated Through-beam type, Grooved Type (Standard) Appearance, Connector type, Sensing distance 5 mm, Dark-ON/Light-ON (selectable), NPN Open collector output
- Ambient humidity Operating: 5 to 85% RH Storage: 5 to 95% RH (with no icing or condensation)
- Ambient temperature Operating: -25 to 55°C Storage: -30 to 80°C (with no icing or condensation)
- Vibration resistance 20 to 2000 Hz, peak acceleration 100 m/s**2, 1.5-mm double amplitude 2 h each in X, Y, and Z directions (4 min periods)
- Material Case: Polybutylene phthalate (PBT)
- Response frequency elements 1 kHz min. (average 3 kHz) (See Measurement condition of Response frequency elements)
- Control output (Residual voltage) 0.8 V max. (at 100 mA load current), 0.4 V max. (at 40 mA load current)
- Ambient humidity Operating: 5 to 85% RH Storage: 5 to 95% RH (with no icing or condensation)
- Ambient temperature Operating: -25 to 55°C Storage: -30 to 80°C (with no icing or condensation)
- Vibration resistance 20 to 2000 Hz, peak acceleration 100 m/s**2, 1.5-mm double amplitude 2 h each in X, Y, and Z directions (4 min periods)
- Material Case: Polybutylene phthalate (PBT)
- Response frequency elements 1 kHz min. (average 3 kHz) (See Measurement condition of Response frequency elements)
- Control output (Residual voltage) 0.8 V max. (at 100 mA load current), 0.4 V max. (at 40 mA load current)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/P102414930-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
