OMRON Amplifier Built-in Photoelectric Switch (Ultra Compact, Thin) E3T (Diffuse Reflection Type) (Small Cylindrical Type)
Spesifikasi
| Accessories | Hexagon nut, toothed washer (E39-M6), adjustment driver (E39-G17) |
|---|---|
| Action Mode | ON when light enters |
| Sensing Distance (mm) | 3 to 50 |
| Ambient Humidity (%RH) | During operation and storage: 35 to 85 (no condensation) |
| Light Color | infrared |
| Ambient Temperature (°C) | Operating: -25 to +55 Storage: -30 to +70 (no freezing or condensation) |
| Ambient illumination (lx) | Incandescent lamp: 3000 or less |
| Case Material | SUS303 |
| Connection Method | cord drawer |
| Control Output | Load power supply voltage 30VDC or less, load current 80mA or less (residual voltage 1V or less), open collector output type |
| Cord Length (m) | 2 |
| Current Consumption (mA) | 20 or less |
| Detection Distance (mm) | 3-50 (white paper 100 x 100) |
| Detection Method | Diffuse reflection type (with volume control) |
| Detection Target | white drawing paper |
| Family Type | E3T |
| Head Shape | Screw |
| Hysteresis | (White drawing paper) 15% or less of detection distance |
| Impact Durability (m/s²) | 500 3 times each in X, Y, and Z directions |
| Insulation Resistance (MΩ) | 20 or more (at DC500V megger) |
| Light Source (Emission Wavelength) | Infrared (870) |
| Material (Lens) | Polysulfone |
| Operation Mode | Light-ON |
| Output | NPN |
| Power Supply Voltage (V) | DC12~24±10% Ripple (pp) 10% or less |
| Protection Class | IEC standard IP65 |
| Protection circuit | Power supply reverse connection protection, load short circuit protection |
| Response Time | Operation/Return: 0.5ms or less each |
| Type | Built-in amplifier type |
| Vibration Resistance (Durability) | 10 to 55Hz, double amplitude 1.5mm, 2h each in X, Y, and Z directions |
| Withstand Voltage (V) | AC500 50/60Hz 1min |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Improved E3T Series with Easier,
Smoother Mounting and Installation
- The series includes Through-beam, Long-distance (2 m) Sensors (E3T-ST3).
- Easy installation with M3-mounting Sensors (E3T-STM, E3T-FDM, and E3T-SLM).
- Small Cylindrical Sensors for one-point mounting are also available (E3T-C(S)).
- Infrared Sensors added to the Series (E3T-T(M)F).
Sensing Method: Diffusereflective (with adjuster).
Smoother Mounting and Installation
- The series includes Through-beam, Long-distance (2 m) Sensors (E3T-ST3).
- Easy installation with M3-mounting Sensors (E3T-STM, E3T-FDM, and E3T-SLM).
- Small Cylindrical Sensors for one-point mounting are also available (E3T-C(S)).
- Infrared Sensors added to the Series (E3T-T(M)F).
Sensing Method: Diffusereflective (with adjuster).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20E3T%20(Diffuse%20Reflection%20Type)%20(Small%20Cylindrical%20Type)/P102414824-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
