Spesifikasi
| Ambient Humidity (% RH) | Operating and storage: 35 to 95 each (with no condensation) |
|---|---|
| Cable Length (m) | 2 |
| Protection Class | IEC standard IP66 |
| Control Output | Switching capacity: NPN open collector, maximum 100 mA (at 30 VDC), residual voltage: 1.5 V or less (at 100 mA load current, 2 m cord length) |
| Type of Connection | Cord drawer type |
| Case Material | Heat resistant ABS |
| Current Consumption (mA) | 10 or less (at 24 VDC) |
| Detection Distance (mm) | 10±10% |
| Head Shape | Square |
| Influence of Temperature | ± 15% or less of detection distance at + 23 ° C within the temperature range of -10 to + 55 ° C |
| Influence of Voltage | ± 2.5% or less of sensing distance at rated power voltage within the range of rated power voltage ± 10% |
| Insulation Resistance (MΩ) | Between live parts and case: 50 or more (at 500 VDC) |
| Operating Voltage Range (V) | DC10 to 30 |
| Power Supply Voltage (V) | DC12 ~ 24 Ripple (pp) 10% or less |
| Protection circuit | Reverse connection protection, surge absorption |
| Response Frequency (Hz) | 100 |
| Setting Distance (mm) | 0 to 7.5 |
| Standard Sensing Object (mm) | Grounded metal plate 50 x 50 x 1 |
| Vibration Resistance (Destruction) | 10-55Hz, multiple width 1.5mm, X, Y, Z directions 2h |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Flat Capacitive Sensor with a Thickness of Only 10 mm
- Flat Sensor with excellent space efficiency. (Model with built-in Amplifier is only 10 mm thick.)
- Direct mounting onto a metallic surface is possible.
- Ambient temperature Operating: -10 to 55°C , Storage: -10 to 55°C (no icing)
- Ambient humidity Operating: 35 to 95%, Storage: 35 to 95% (no condensation)
- Temperature influence ±15% max. of sensing distance in temperature range of -10 to +55°C (As the basis for sensing distance of 23°C)
- Voltage influence ±2.5% max. of sensing distance in rated voltage range ±10%. (As the basis for sensing distance at standard power voltage)
- Insulation resistance Between charged parts and the case: 50 MΩ min. at 500 VDC
- Dielectric strength Between charged parts and the case: 500 VAC 50/60 Hz for 1 min
- Vibration resistance 10 to 55 Hz, 1.5-mm double amplitude each in X, Y, and Z directions for 2 h
- Material Case: Heat-resistant ABS resin, Sensing surface: Heat-resistant ABS resin
- Flat Sensor with excellent space efficiency. (Model with built-in Amplifier is only 10 mm thick.)
- Direct mounting onto a metallic surface is possible.
- Ambient temperature Operating: -10 to 55°C , Storage: -10 to 55°C (no icing)
- Ambient humidity Operating: 35 to 95%, Storage: 35 to 95% (no condensation)
- Temperature influence ±15% max. of sensing distance in temperature range of -10 to +55°C (As the basis for sensing distance of 23°C)
- Voltage influence ±2.5% max. of sensing distance in rated voltage range ±10%. (As the basis for sensing distance at standard power voltage)
- Insulation resistance Between charged parts and the case: 50 MΩ min. at 500 VDC
- Dielectric strength Between charged parts and the case: 500 VAC 50/60 Hz for 1 min
- Vibration resistance 10 to 55 Hz, 1.5-mm double amplitude each in X, Y, and Z directions for 2 h
- Material Case: Heat-resistant ABS resin, Sensing surface: Heat-resistant ABS resin
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
