Spesifikasi
| Size | Detection head size: M8 |
|---|---|
| Protection circuit | Surge absorbing load short circuit protection |
| Ambient Humidity (% RH) | In use: 35 to 95 Storage: 35 to 95 |
| Control Output | Switching capacity: 3 to 100mA, Residual voltage: 3V or less (Load current 100mA or less, when cord length is 2m) |
| Response Frequency (Hz) | 200 |
| Detection Distance (mm) | 2±10% |
| Type of Connection | Cord drawer type (Cord length: 2m) |
| Case Material | Stainless steel (SUS303) |
| Detection Method | Induction type |
| Head Shape | screw |
| Influence of Temperature | Change in detection distance within the temperature range of -10 to + 70 ° C is within ± 20% (based on detection distance at 23 ° C) |
| Influence of Voltage | Change in detection distance within ± 15% of rated power supply voltage ± 15% (based on detection distance at rated power supply voltage) |
| Insulation Resistance (MΩ) | 50 or more (at 500 VDC) between live parts and case |
| Material (Detection Surface) | Stainless steel (SUS303) |
| Power Supply Voltage (V) | DC10-30 ripple (pp) 10% included |
| Protection Class | IEC60529 standard IP67 |
| Setting Distance (mm) | 0 to 1.4 |
| Standard Sensing Object (mm) | Iron 12 x 12 x 1mm |
| Vibration Resistance (Durability) | 10~55 Hz, 1.5 mm double amplitude, 2 hours each in X, Y, and Z directions |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Metal Head for long-distance Detection that
Withstands Harsh Environments Where the
Workpiece Can Rub against the Sensor
- Completely stainless-steel housing
- Long-distance detection equivalent to or greater than Proximity
Sensors with Resin Heads
- More than 20 times the durability of Proximity Sensors with Resin Heads
- Spatter-resistant Models with fluororesin coating are available.
- Aluminum chip immunity
- Pre-wired Smartclick Connector Models are also available.
Protection Circuits: Surge suppressor, Load short-circuit protection.
Ambient Temperature Range: Operating : -10 to 70°C, Storage : −25 to 70°C (with no icing or condensation).
Withstands Harsh Environments Where the
Workpiece Can Rub against the Sensor
- Completely stainless-steel housing
- Long-distance detection equivalent to or greater than Proximity
Sensors with Resin Heads
- More than 20 times the durability of Proximity Sensors with Resin Heads
- Spatter-resistant Models with fluororesin coating are available.
- Aluminum chip immunity
- Pre-wired Smartclick Connector Models are also available.
Protection Circuits: Surge suppressor, Load short-circuit protection.
Ambient Temperature Range: Operating : -10 to 70°C, Storage : −25 to 70°C (with no icing or condensation).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
