OMRON Extra Miniature Basic Switch (Hinge, Lever Type)

Sebelum PPN:
Rp21.900
Spesifikasi
Protection ClassIEC IP40
Withstand VoltageBetween same pole terminals: AC600V 50 / 60Hz 1min Between charging metal part and ground, between each terminal and non-charging metal part: AC1500V 50 / 60Hz 1min
Resistive Load (A)(AC125V)3, (DC30V)2
Contact SpecificationsCrossbar
Type of TerminalPCB terminal (straight type)
Allowable Operating Speed (mm to mm/s)5 to 500
Contact Resistance (miliΩ)30 or less (initial value)
Contact Type1c (double throw type)
Electrical Durability30,000 times or more (30 times / min)
Insulation Resistance (MΩ)100 or more (with DC500V insulation resistance meter)
Mechanical Durability (times)1,000,000 or more (60 / min)
Minimum Applicable Load (V-mA)DC5V-100 (reference value)
Operating Force OF (N)Up to 0.78
Operating Humidity Range85% RH or less (at 5 to 35 ° C)
Operating Temperature Range (°C)-40 to +85 60% RH or less (with no icing or condensation)
Rated Voltage (V)AC125, DC30
Return Force (N) 0.05 min
Shock Resistance Malfunction (m/s²)Maximum 300 (value at operating limit position, contact closed or opened within 1 ms)
Type Of ActuatorHinge / lever type
Vibration Resistance (Malfunction)10 to 55Hz, double amplitude 1.5mm (value at the operation limit position, contact closing or opening within 1ms)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High precision, split two-piece spring structure realizes high durability.
Adopted an integrally molded terminal structure that flux does not crawl.

Withstand voltage:
- Between the electrode terminal: AC600V 50/60Hz 1min
- Between charging metal portion and the ground, the terminal and the non-charging metal portion between: AC1500V 50/60Hz 1min
Insulation Resistance: 100MO or more (with DC 500V insulation resistance meter).
Operating Temperature Range: -25 to + 85°C 60% RH or less (However, freezing, no condensation).

Ulasan Produk

Tidak ada ulasan