NTN AR Type Sleeve Bearing With Flange

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp319.900
Spesifikasi
Chamfer Dimensions C (mm)0.8
Dimensions Measurement Temperature (°C)25
Housing (mm)34 (recommended)
Inner Diameter d (Φmm)28
Dimension R (mm)0.2 or less
Dimensions t (mm)3
Load Directionradial
Material (Main Unit)Fluorine resin (PTFE)
Minimum Mounting Clearance (mm)0.08
Operating Temperature RangeLess than + 80 ° C
Outer Diameter D1 (mm)34
Outer Diameter D2 (Φmm)40
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shaft Length (mm)28 (recommended)
Width (mm)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan