NTN Deep Groove Ball Bearing 6200 Series Open Type C3 Clearance (Laher)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp85.900 - Rp119.900
Spesifikasi
Chamfer Dimensions r (mm)1
Conditions to UseHeavy load and impact load are applied, and interference is large
Example of UseRailcar axles, vibrating screens
JIS Grade0
Material (Main Unit)High carbon chromium bearing steel
Number of track trainsSingle row
Outer Ring Typeflat
Race ring ShapeDeep groove ball bearings
Rolling Element MaterialHigh carbon chromium bearing steel
Shield ShapeOpen type
Symbol of internal clearance preloadC3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan