Kondisi Barang:
Authorized Partner
Spesifikasi
| Load Direction | radial |
|---|---|
| Material (Main Unit) | High carbon chromium bearing steel |
| JIS Grade | 0 |
| Number of track trains | Single row |
| Outer Ring Type | flat |
| Race ring Shape | Deep groove ball bearings |
| Rolling Element Material | High carbon chromium bearing steel |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































