TRUSCO Hexagonal Shank Adapter Nice Mighty (Mata Bor Heksagonal)

Kondisi Barang:
Sebelum PPN:
Rp599.900
Spesifikasi
AccessoriesScrewdriver bit
Purpose of UseElectric drill.
Shank Diameter (mm)6.35
Total Length (mm)107

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-The Nice Mighty Step Drill(Φ10 shank)can be replaced with a hexagonal shaft(6.35mm)in a single operation.
-The adapter on the hexagonal shaft side uses a commercial screwdriver bit.
-The commercial screwdriver bit can be changed in a single operation.
-Electric drill.
-Screwdriver bit

Ulasan Produk

Tidak ada ulasan