TRUSCO Ratcheting Combination Wrench Short type (Kunci Ring Pas)

Kondisi Barang:
Sebelum PPN:
Rp999.900
Spesifikasi
AccessoriesStorage Pouch
Set Contents7, 8, 10, 12, 13, 14, 17, 19mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

-Switching between normal and reverse is not attached.
-The angle of the head on the ratchet box end side can be set arbitrarily.
-Feed angle 5° has been realized.
-The finish side is beautiful, the touch is good and there is a heavy feeling.
-Surface treatme
-Storage Pouch
Warning

-7, 8mm across-flat have 60 teeth.
-10 to 19mm across-flat have 72 teeth.

Ulasan Produk

Tidak ada ulasan