AC Techno Disc E (Amplas Susun)

Sebelum PPN:
Rp999.900
Spesifikasi
Blade Number (sheet)72
Outer DiameterxBlade LengthxHole Diameter100x15x15mm
Maximum Working Rotation Speed (rpm)13600
Grain Size#40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-The air-cooling effect has been improved by re-designing the arrangement of polishing cloths.
-Compatible with a wide range of applications as it has a beautiful finish for standard grinding and polishing.
-Burring/chamfering.
-Rust removal, scratch removal, and spatter removal.
-Polishing of stainless steel and iron.

Ulasan Produk

Tidak ada ulasan