AC Techno Disc A (Amplas Susun)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Maximum Working Rotation Speed (rpm)11000
Outer DiameterxBlade LengthxHole Diameter125x15x22mm
AccessoriesWith 15mm hole adapter x 3 pieces(hole diameter 16mm type only)
Purpose of UseBurring/chamfering. Rust removal, scratch removal, and spatter removal. Polishing of stainless steel and iron.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Compatible with a wide range of applications as it has a beautiful finish for standard grinding and polishing.
-Due to the air-cooling effect, there is almost no work distortion or burns due to heat.
-Burring/chamfering.
-Rust removal, scratch removal, and spatter removal.
-Polishing of stainless steel and iron.
-With 15mm hole adapter x 3 pieces(hole diameter 16mm type only)

Ulasan Produk

Tidak ada ulasan