AC Techno Disc Z (Amplas Susun)

Sebelum PPN:
Rp999.900
Spesifikasi
Blade Number (sheet)72
Grain Size#40
Outer DiameterxBlade LengthxHole Diameter100x15x16mm
Maximum Working Rotation Speed (rpm)13600
AccessoriesWith 15mm hole adapter x 3 pieces(hole diameter 16mm type only)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Uses a zirconia abrasive material which is suitable for heavy grinding.
-Due to the air-cooling effect, there is almost no work distortion or burns due to heat.
-Bead removal of welds.
-Burring/chamfering.
-Polishing of stainless steel and iron.
-With 15mm hole adapter x 3 pieces(hole diameter 16mm type only)

Ulasan Produk

Tidak ada ulasan