TRUSCO Air Brush Air Brush Hose (Selang Angin / Selang Kompresor)

Kondisi Barang:
Sebelum PPN:
Rp369.900
Spesifikasi
Length (m)1.7
Compressor SideG1/8
Mounting Screw Air Brush SideOne-touch Joint with G1/8 Plug
Hose Diameter (mm)3.5x2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

-It comes with one-touch joint (with G1/8 plug) so it is easy to detach the air hose.
-For small coating amount of paint for prototype and repair paint.
-For places where spray pattern has entered minimally.
-Dropper
-Hose Joint (G1/8)
-Exclusive Spanner
-Cup

Ulasan Produk

Tidak ada ulasan

Halaman Terkait