LOCKSLING Corner Pad(for 1 piece)

Sebelum PPN:
Rp379.900
Spesifikasi
TypeMade of Velcro
Pad dimension WxThickness130x3.2mm
Compatible Belt Width25mm
Total Length (mm)500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

-Corner pads for belt slings that have been processed with special resin and are strong against wear.
-In case when wearing out, etc., and the white thread is exposed, the position for where it comes in contact with should be changed, etc., for further use
-When lifting an object with sharp corners.
Warning

-Operable temperature 100°C or lower
-Not chemical resistant.
-When a load with an edge skids sideways, the effect of the corner pad may be almost eliminated.

Ulasan Produk

Tidak ada ulasan