Mitsuboshi Flex Turbine Fl Type 10mm

Sebelum PPN:
Rp85.900 - Rp349.900
Spesifikasi
TypeFlex Turbo Belt
Belt Width (mm)10
Belt Thickness (mm)1.5
Maximum Speed (m/s)60
Minimum Pulley Diameter (mm)16
Belt MaterialRubber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Design range high transmission force can not be obtained will spread. The rational tooth profile design of the belt and pulley drawing a Godhead track, you can tell the load stress uniformly dispersed teeth exactly cord. By packed the belt pitch increase the number of teeth, you can tell a larger torque by reducing the load sharing of one tooth. The noise level is low. Meshing is smooth, and since the previous belt is pressed against the pulley tooth surface which became the arch-de-top shape, the beating sound of van Pelt and the pulley is reduced noise level will be lower. Extend the belt life. The stress generated by the "leverage" to the belt of the addendum is reduced, to prevent the occurrence of cracks in the tooth root. Greater than the tooth height pulley groove depth of the belt, since the pulley bottom is in arch de top shape, prevents the belt is polygonal, fatigue belt cord becomes less. Cost reduction measure your. So you can take advantage of widely also in the field of chain or gear, it can lightweight compact economy design. The required maintenance such as refueling.

Ulasan Produk

Tidak ada ulasan