Mitsuboshi Timing Belt Super Torque 10mm (S5M Type) (Belt Timing)

Sebelum PPN:
Rp169.900 - Rp609.900
Spesifikasi
Belt TypeTiming Belt
TypeG Type Standard
Belt MaterialChloroprene Rubber
Belt Width (mm)10
Height (mm)3.41
Minimum Pulley Diameter (mm)22.28
Tooth pitch (mm)5
Tooth ProfileS5M
Maximum Speed (m/s)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The belt is flexible and can be used with a small pulley diameter.
- Meshing is smooth and quiet driving is possible.
- Requires less belt tension and can be used with low axial load.
- Standard pulleys are backlash-free, improving positioning accuracy.
- High torque transmission is possible compared to the conventional ISO JIS tooth profile

Ulasan Produk

Tidak ada ulasan