Mitsuboshi V-Belt La Type Orange

Sebelum PPN:
Rp199.900 - Rp769.900
Spesifikasi
Usage Limit Temperature (°C)-30 to + 90
Electrical Resistance (ohm)6M or less
Belt Width (mm)12.5
Belt Height (mm)8
TypeModel LA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In particular, it is suitable for agricultural machinery. Those belts compared to ordinary industrial belts, a large shock, bending pulley diameter is small in the reverse direction, such as the use of a high temperature, a flat-screen belt designed to withstand harsh conditions.
. In addition, heat resistance, flex resistance, and excellent in crack resistance.
Use for:
V-belt for agricultural machinery

Ulasan Produk

Tidak ada ulasan