Spesifikasi
| Vibration Resistance (Malfunction) | 10 to 55 Hz, single amplitude 0.25 mm, 3 directions, 10 min each |
|---|---|
| Operating Time Variation | ±0.01% ±0.05s or less ±0.01% is the value for the set time interval |
| Case Color | Light gray (Munsell 5Y7 / 1) |
| Type of Terminal Fitting | Embedded mounting |
| Control Output | Reed contact 1a AC250V 15A (resistive load) DC24V 10A (resistive load) Minimum applicable load DC5V 100mA (P level, reference value) |
| Ambient Relative Humidity (RH) | 35 to 85 |
| Impact Resistance Durability (m/s²) | 300 3 axis each direction 3 times each |
| Influence of Temperature | ±0.01% ±0.05s or less ±0.01% is the value for the set time interval |
| Influence of Voltage | ±0.01% ±0.05s or less ±0.01% is the value for the set time interval |
| Insulation Resistance (MΩ) | 100 min. |
| Noise resistance | Between power supply terminals: ±1.5kV square wave noise by noise simulator (pulse width 100ns/1μs rise 1ns) |
| Operating Temperature Range (°C) | -10 to +55 (no icing) |
| Power Consumption (W) | Approx.2.4 (at 264 VAC) |
| Power Supply Voltage (V) | AC100-240V 50 / 60Hz (shared) |
| Storage Temperature Range (°C) | -25 to + 65 ° C (with no icing) |
| Vibration Resistance (Destruction) | 10 to 55Hz, single amplitude 0.375mm, 3 directions, 4 cycles each (8 minutes / cycle) |
| Withstand Voltage | 2000 VAC 50/60 Hz 1 min (between current-carrying terminals and exposed non-current-carrying metal parts, between operating power circuit and control output) 1000 VAC 50/60 Hz 1 min (between discontinuous contacts) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Easy operation of day time control (selectable day of the week). ON / OFF time setting is 24 steps. CE mark correspondence. UL, CSA standard acquisition. Easily respond to unexpected holidays such as public holidays by holiday function. Easily check the program with the test mode function. Semi-automatic operation can handle sudden schedule change. Pulse operation possible, daylight saving time compatible. Finger protection compatible. Day-to-day operation is possible with the same settings as timer operation.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
