OMRON Digital Timer H5CZ Type (Pengatur Waktu Otomatis)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Power Failure MemoryEEP-ROM (Rewritable more than 100,000 times) Data retention: 10 years or more
Character Height (mm)(LCD) Clock value: 10 Set value: 6
ColorFront panel: Light gray (5Y7 / 1)
Protection ClassIEC standard IP66, UL508 Type 4X (indoor), but only on panel surface (when using waterproof packing Y92S-29)
Control OutputAC250/DC30V 5A resistive load (cosΦ=1) Minimum applicable load: DC5V 10mA (P level, reference value)
Type of SignEmbedded mounting, surface mounting (shared)
Influence of Voltage(Ratio to set value) ±0.01%±0.05s or less (for power supply start) ±0.005%±0.03s or less (for signal start)
Input MethodNon-voltage input short-circuit impedance: 1 kΩ or less (outflow current approx. 12 mA at 0 Ω) Short-circuit residual voltage: 3 V or less Open-circuit impedance: 100 kΩ or more
Input SignalSignal, reset
Insulation Resistance (MΩ)(Between conductive part terminals and exposed non-current-carrying metal parts, between discontinuous contacts) 100 or more (at DC500V megger)
Number of Digits4 digits
Operating Ambient Temperature (°C)-10 to + 55 (when closely attached: -10 to + 50 ° C) (with no icing or condensation)
Output TypeContact output (time limit 1c)
Power ConsumptionAbout 5.1VA / 2.4W
Power Supply Voltage (V) AC24(50/60Hz)/DC12 to 24
Service LifeMechanical: 10 million times or more (no load, switching frequency 1800 times/h, ambient temperature conditions: 23°C) Electrical: 100,000 times or more (AC250V 5A resistance load, 1800 times/h, ambient temperature conditions: 23°C )
Storage Temperature (°C)-25 to + 70 ° C (with no icing or condensation)
Terminal StructureSocket type (8 pins)
Withstand VoltageBetween live metal parts and non-live metal parts: 2000 VAC, 50/60 Hz for 1 min Between control output and power supply, input circuit: 2000 VAC, 50/60 Hz for 1 min Between non-continuous contacts: 1000 VAC, 50/60 Hz for 1 min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
. Easy operation with each digit up / down seesaw key. . "Digitization" of analog timer is easy. . Timer, twin timer realized with one unit. . . Insulation separation between power supply circuit and input circuit inside timer. . Since the upper limit of the set value can be set, it is possible to prevent unintended operation of the output device due to misconfiguration or the like. . It contributes to the prediction of the life of the timer and the load by the output count function. .. Line-up type with instantaneous contact. .Waterproof / dustproof construction (UL 508 Type 4 X: IP 66). . Enhanced key protection function.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait