Spesifikasi
| Setting Range | 0h0min to 23h59min |
|---|---|
| Operating Time Variation | ±0.01% ±0.05s or less ±0.01% is the value for the set time interval |
| Adjustable Time | 24h x 7 days (operation day can be specified) |
| Ambient Relative Humidity (RH) | 35 to 85 |
| Case Color | Light gray (Munsell 5Y7 / 1) |
| Wiring connection method | Screw terminal |
| Control Output | 2 circuits (1a x 2) AC250V 15A resistive load (ambient temperature 50°C) AC250V 12A (den-an certified rating) resistive load (ambient temperature 55°C) |
| Impact Resistance Durability (m/s²) | 300 6 directions 3 times each |
| Impulse Voltage (V) | 3k between operation power supply terminals 4.5k between current-carrying terminals and exposed non-current-carrying metal parts |
| Influence of Temperature | ±0.01% ±0.05s or less ±0.01% is the value for the set time interval |
| Influence of Voltage | ±0.01% ±0.05s or less ±0.01% is the value for the set time interval |
| Insulation Resistance (MΩ) | 100 or more (between conductive part terminals and exposed non-current-carrying metal parts, between operation power supply circuit and contact control output circuit part, between discontinuous contacts) |
| Noise resistance | Square wave noise 2kV by noise simulator (width 100ns, rise 1ns, polarity ±, phase 0 to 360 °) |
| Operating Temperature Range (°C) | -10 to +55 (no icing) |
| Power Consumption | Approx. 4 VA (at 240 VAC) |
| Power Supply Voltage (V) | AC100-240 50 / 60Hz (shared) |
| Service Life | 100,000 operations or more (resistive load, 250 VAC, 15 A) |
| Vibration Resistance (Destruction) | 10 to 55Hz, single amplitude 0.375mm, 3 directions, 2h each |
| Withstand Voltage | 2000 VAC 50/60 Hz 1 min (between current-carrying terminals and exposed non-current-carrying metal parts, between operating power circuit and contact control output circuit) 1000 VAC 50/60 Hz 1 min (between non-continuous contacts) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With a large clock display, weekly control. . Daily time switch with a kind setting of a kind setting that can set while interacting with the screen, and with a large display. . Easy operation with 5 keys. . ON / OFF time setting is 24 steps. . A free power supply with AC 100 to 240 V. .With long-term power failure compensation (about 10 years). .Overseas safety standard UL, CSA acquired. . Day-to-day operation is possible with the same settings as timer operation.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/lvP102371787-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
