OMRON Relay terminal socket G70A-ZOC16

Sebelum PPN:
Rp3.099.900 - Rp4.399.900
Spesifikasi
Rated Voltage (V)DC24
Tightening Strength (N m)(Terminal) 0.59
Strength(Mounting) Apply 49N tensile force in each direction for 1 s without damage
Ambient Humidity (% RH)35 to 85
Allowable Current (A)(Terminal block) 10
Contact Resistance (miliΩ)10 (Does not include the resistance value of the relay used)
Insulation Resistance (MΩ)(Terminal block) 1000 (250 / 500V mega)
Noise resistanceNoise level 2.0kV Pulse width 100ns to 1μs
Operating Ambient Temperature (°C)0 to +55 (with no icing or condensation)
Shock Resistance Malfunction (m/s²)200
Tensile StrengthTerminal: 49 / min
Vibration Durability Frequency (Hz)10 to 61.2 to 10 Single amplitude 0.1mm (double amplitude 0.2mm) 61.2 to 150 to 61.2 14.7m / s <sup>2</sup>
Withstand Voltage (V/minute)Between connector and output terminal: 4000 AC 50/60Hz Between output terminals: 2000 AC 50/60Hz Between connectors: 250 AC 50/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan