OMRON Sensor controller S3D2

Sebelum PPN:
Rp5.599.900
Spesifikasi
Type2 input 1 output multi-function type
Power Outage Compensation Time (ms)(Instantaneous) 20 or less
Response Time (ms)(Input) 0.1, (Output) 10 or less
Control OutputRelay output 1c (common), AC250V 3A (cosΦ = 1)
Ambient Humidity (% RH)During operation and storage: 35 to 85 each
Ambient Temperature (°C)Operating: -10 to +55, Storage: -25 to +65 (with no icing)
Electrical life (rated load)(Relay output) 100,000 times or more (opening / closing frequency 1800 times / hour)
Input SignalON: 0 to 4 V (5 mA or more) OFF: 8 to 12 V (2 mA or less) Short-circuit current: 11 mA (typ.) (18 mA max.) Maximum applied voltage: 30 V
Mechanical life(Relay output) 50 million times or more (opening and closing frequency 18000 times / hour)
Minimum Pulse Width (ms)(Output) 10 or less
Noise resistanceOperational power supply: 1500Vp-p or more, pulse width 100ns, 1μs, rise 1ns pulse Input/output: 1200Vp-p or more, pulse width 100ns, 1μs, rise 1ns pulse
Other FunctionsSignal input inversion function, synchronous mode switching function, AND / OR operation mode switching function
Power Consumption (V/A)15 or less
Power Supply Voltage (V) AC100 to 240±10% 50/60Hz
Power for SensorDC12V ± 10% (including all fluctuations), 200mA or less (with short circuit protection)
Timer FunctionOne shot, ON delay, OFF delay function, 0.1 to 1 s, 1 to 10 s switchable
Vibration Resistance (Destruction)10 to 55Hz, double amplitude 0.75mm X, Y, Z directions 2h
Withstand Voltage (V) AC1500 or more Between all power terminals and I / O terminals, non-charge metal parts

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Built-in high-speed input response timer function of 0.1 ms. High speed input response of 0.1 ms. Ideal as a 2-input controller. Also available is a 1-input 1-output off-delay (2 circuits) type (S3D2-DK / EK) convenient for power supply 24V type (S3D2-AKD / CKD / CCD), load control, The power supply for the sensor is 200 mA. Ultra slim body with a width of 30 mm. Multifunction type equipped with timer function available

Ulasan Produk

Tidak ada ulasan