Spesifikasi
| Product Code | 3F88L-162 |
|---|---|
| Operating Ambient Temperature (°C) | 0 to +55 |
| Shock Resistance (m/s2) | 147 3 times in each direction of X, Y, Z |
| Allowable Voltage Range (V) | AC85 to 264 |
| usage environment | Free of corrosive gases |
| Ambient Humidity (%) | 10-90 (no condensation) |
| Allowable Instantaneous Power Outage Time (ms) | 15 or less does not detect momentary power outage |
| Control Unit | 1/360 (at resolution 360), 1/720 (at resolution 720) |
| Control specifications | Input /START, TRIG, BANK1~3, RESET, photocoupler input Input impedance 4.7kΩ Output /RUN, ERROR, M・DET, open collector power Maximum switching capacity DC26.4V 300mA |
| Correction Function | Origin correction/1 to 359 (at resolution 360), 1 to 719 (at resolution 720)\nBacklash correction/1 to 179 (at resolution 360), 1 to 359 (at resolution 720)\nLead angle correction/Lead angle amount input range : 1 to 359 (at resolution 360), 1 to 719 (at resolution 720), Speed input range: 1 to 1600 (at resolution 360), 1 to 800 (at resolution 720) |
| Display Method | 7 segment LED (execution bank, rotation speed, current angle) |
| External Dimensions (mm) | 110x100x82.5 |
| Family Type | 3F88L |
| Inrush Current (A) | 40/10ms or less |
| Installation Method | M4 screws (2 points) or DIN rail mounting |
| Insulation Resistance (MΩ) | Between all power supply AC external terminals and protective earth terminal: 20 or more (DC500V mega) |
| Noise resistance | 2kV (power line) Compliant with IEC61000-4-4 |
| Number Of Output Points | 32 points |
| Number of Banks | 8 banks (at resolution 360), 4 banks (at resolution 720) |
| Output | Open collector output maximum switching capacity DC26.4V300mA (1.6A or less per connector) |
| Power Consumption (V/A) | 27 or less |
| Power Supply Voltage (V) | AC100 to 240 |
| Protection Function | Memory: Non-volatile memory (EEP-ROM) written 100,000 times |
| Reproducibility (°) | 0.2 |
| Response Rotation Speed (rpm) | 1600 (at resolution 360), 800 (at resolution 720) |
| Storage Temperature Range (°C) | -20 to +75 |
| Structure | Built-in panel type |
| Terminal screw | Power input section: M3.5, control input/output section: M3 |
| Vibration Resistance | 10~57Hz amplitude 0.075mm, 57~150Hz acceleration 9.8m/s 2 80 minutes each in X, Y, Z directions (8 minutes sweep x 10 sweeps = total 80 minutes) |
| Withstand Voltage | Between all power supply AC external terminals and protective earth terminal: AC2, 300V 50/60Hz for 1 minute (leakage current 10mA or less) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compact design contributes to space saving.With easy operation, setting, cam output according to rotation angle is possible.Acquisition of UL / CSA, conformity with EC directive, support global response.Equipped with abundant functions that can be used on site
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
