OMRON RFID system antenna amplifier separation type V680 series

Sebelum PPN:
Rp4.799.900
Spesifikasi
Ambient Relative Humidity (RH)35 to 95 (no condensation)
Shock Resistance (m/s2)Apply 500 impacts 3 times in each direction of X, Y, Z 18 times in total, no abnormality
Cable Length (m)2
Vibration Resistance10Hz to 500Hz, double amplitude 1.5mm, acceleration 100m/s2 variable vibration in X, Y and Z directions 1 sweep for 11 minutes, no abnormalities
Insulation Resistance (MΩ)Between cable terminals and case / 20 or more (at 500 VDC)
Protection ClassIP67 (IEC 60529: 2001) Oil resistant IP67G equivalent ( JIS C 0920: 2003 Annex 1) (Antenna part)
Cable MaterialPVC
Case MaterialABS resin
Material (Filled Resin)Epoxy resin
Operating Ambient Temperature (°C)-10 to +60 (no freezing)
Product CodeV68H1010D
Size (mm)40x53x23
Storage Temperature (°C)-25 to +75 (no freezing)
TypeSquare type
Withstand Voltage (V) Apply 1000 AC (50/60Hz) for 1 minute between all cable terminals and case, leakage current 5mA or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan