OMRON Switch without float base type 61F-G

Sebelum PPN:
Rp8.499.900
Spesifikasi
Product Code61F41002D
Suitable Cable1km or less
Allowable Voltage fluctuation85 to 110% of rated voltage
Ambient Relative Humidity (RH)45 to 85
Return Resistance Between Electrodes (ohm) (Recommended Value)About 15k ~ ∞
Conditions to UseGeneral water purification, sewage
Voltage Between Electrodes (V)AC 8
Control Target, Condition to UseGeneral water purification, sewage
Current between ElectrodesAC about 1 mA or less
Electrical life (rated load)500,000 times or more
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Operating Ambient Temperature (°C)-10 to +55
Operating Resistance Between Electrodes (ohm) (Recommended)0 to about 4k
OutputAC220V 5A (resistive load), AC220V 2A (inductive load cosΦ = 0.4)
Power Consumption (V/A)14.5 or less
Rated Voltage (V)AC110/200
Shape of TipAutomatic water supply that serves as both water level and water level indication and prevention of idling due to drought
TypeG4 type
Withstand VoltageAC2000V 50/60Hz 1min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a basic type which is mounted with the building block type board directly attached type and easy to maintain.Maintenance is easy because the relay unit is a building block type. LED operation display with operating status at a glance. Also prepared for tropical treatment and high temperature.Stable detection is achieved even when the ambient temperature is high.

Ulasan Produk

Tidak ada ulasan