OMRON Large Basic Switch Z-15GQ2255-B

Sebelum PPN:
Rp279.900
Spesifikasi
Type of TerminalScrew terminal (Internal tooth washer)
Rated Voltage (V)AC125, 250, 500, DC8, 14, 30, 125, 250
Ambient Relative Humidity (RH)35 to 95
Type Of ActuatorPanel mounting roller push button type
Applicable StandardUL, CSA, TUV(EN61058-1), CCC(GB14048.5)
Withstand VoltageBetween terminals) AC 1000 V, 50/60 Hz, 1 min (Between live metal parts and ground; between each terminal and non-live metal parts) AC 2000 V, 50/60 Hz, 1 min
Allowable Operating Speed0.01 to 1
Contact Configuration1c
Contact Resistance (miliΩ)15 or less (initial value)
Dimensions (HxWxD) (mm)58.9x49.2x17.45
Impact Resistance Durability (m/s²)Up to 1000
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Mechanical Durability20 million times or more
Operating Ambient Temperature (°C)-15-80 (no icing)
Protection ClassDrip-proof type: Equivalent to IP62 (excluding terminals)
Shock Resistance Malfunction (m/s²)300 (malfunction within 1ms)
Type of OperationSnap action
Vibration Resistance (Malfunction)10 to 55Hz, double amplitude 1.5mm (malfunction 1ms or less)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The interruption capacity is as large as 15 A, and high precision. (Repeatability is good). Basic type of micro switch.

Compliance standard:
- (EC Directive (Low Voltage Directive)) 2006/95/EC
- (TUV) Standard Number: GB14048.5 (CSA) Standard Number: CSA C22.2 No.55 File No.:LR21642 EN 61058-1 File No.:R9451585
- (UL) Standard No.: UL 508 File No.:E41515

Withstand voltage:
- (Between same polarity terminals ) AC 1000 V 50/60 Hz 1 min (Between charging metal part and earth, each terminal and non-charging metal part) AC 2000 V 50/60 Hz 1 min

- Type of actuator: Panel mounting roller push button type
- Rated voltage (V): AC 125, 250, 500, DC 8, 14, 30, 125, 250
- Insulation resistance (MΩ): 100 or more (at DC 500 V mega)
- Impact resistance (durability): Up to 1000m/s²
- Ambient operating humidity: 35 to 95% RH
- Material (case): Thermosetting resin
- Contact interval: 0.5 mm

Ulasan Produk

Tidak ada ulasan